Zoro Homepage

Oren 1-Light Vanity, 5.25 in W, Modern Gold

  • Mfr # 7004-1V-MGLD

  • Zoro # G516319709


product price: $116.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Steel
Standards
ETL
Number of Lights
1
Watts
100W
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-1V-MGLD
Zoro #
G516319709
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
5.25 in
Length
6.5 in
Height
9.25 in

Details

Housing Material
Steel
Item
Vanity
Standards
ETL
Number of Lights
1
Watts
100W
Damp/Wet Rating
Damp
Dimmable
Yes
Series
Oren
Shade Material
Glass
Housing Finish
Modern Gold
Bulb Base
Medium
Shade Finish
Matte Opal
Canopy/Backplate
4.75" L x 4.75" W

Description

Rich warmth radiates from the modern gold finish featured on this one-light vanity sconce. Perfect for an updated bath, it sets the tone with a simple silhouette and tulip inspired shade. Its matte opal glass radiates sophistication while providing beautiful lighting for both tasks and ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.