Zoro Homepage

Oren 1-Light Wall Sconce, 5.25 in W, Brushed Nickel

  • Mfr # 7004-1S-BN

  • Zoro # G916319798


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Series
Oren
Standards
ETL
Width
5.25 in
Dimmable
Yes
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-1S-BN
Zoro #
G916319798
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
5.25 in
Length
6.5 in
Height
18.75 in

Details

Series
Oren
Standards
ETL
Dimmable
Yes
Item
Wall Sconce
Finish
Brushed Nickel
Watts
100W
Number of Bulbs
1
Housing Material
Steel
Lamp Base
Medium
Rated Location
Damp
Canopy/Backplate
5.125" L x 5.125" W
Shade Finish
Matte Opal
Shade Material
Glass

Description

Delicate facets highlight the opal glass featured on this modern one-light wall sconce. Perfect for a bath or dressing area, it casts inviting uplighting and showcases a slim stem that creates the impression of a single beautiful flower. Graceful and feminine, this sconce is complete with an oval wall plate and a lovely brushed nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.