Zoro Homepage

Oren 1-Light Wall Sconce, 5.25 in W, Chrome

  • Mfr # 7004-1S-CH

  • Zoro # G916319910


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Standards
ETL
Height
18.75 in
Length
6.5 in
Width
5.25 in
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-1S-CH
Zoro #
G916319910
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
18.75 in
Length
6.5 in
Width
5.25 in

Details

Finish
Chrome
Standards
ETL
Number of Bulbs
1
Series
Oren
Housing Material
Steel
Dimmable
Yes
Lamp Base
Medium
Watts
100W
Item
Wall Sconce
Shade Finish
Matte Opal
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
5.125" L x 5.125" W

Description

Gleaming chrome reinforces the modern allure of a one-light wall sconce that's perfect for powder room or bath. Its floral silhouette is enhanced with a slim stem and intriguingly delicate matte opal glass that casts bright uplighting perfect for both ambiance and tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.