Zoro Homepage

Oren 1-Light Wall Sconce, 5.25 in W, Matte Black

  • Mfr # 7004-1S-MB

  • Zoro # G116319857


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Series
Oren
Watts
100W
Length
6.5 in
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-1S-MB
Zoro #
G116319857
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Height
18.75 in
Width
5.25 in

Details

Item
Wall Sconce
Dimmable
Yes
Series
Oren
Watts
100W
Standards
ETL
Housing Material
Steel
Lamp Base
Medium
Number of Bulbs
1
Finish
Matte Black
Shade Material
Glass
Shade Finish
Matte Opal
Rated Location
Damp
Canopy/Backplate
5.125" L x 5.125" W

Description

Richness and delicacy coexist beautifully in this modern one-light wall sconce. In matte black, it showcases a slim stem that hosts delicately faceted matte opal glass that casts inviting illumination and ambiance. An oval wall plate adds distinction in a powder room or over a freestanding tub.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.