Zoro Homepage

Oren 1-Light Wall Sconce, 5.25 in W, Modern Gold

  • Mfr # 7004-1S-MGLD

  • Zoro # G816319782


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Number of Bulbs
1
Series
Oren
Standards
ETL
Housing Material
Steel
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-1S-MGLD
Zoro #
G816319782
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Width
5.25 in
Height
18.75 in

Details

Number of Bulbs
1
Series
Oren
Standards
ETL
Item
Wall Sconce
Housing Material
Steel
Watts
100W
Lamp Base
Medium
Dimmable
Yes
Finish
Modern Gold
Rated Location
Damp
Shade Finish
Matte Opal
Canopy/Backplate
5.125" L x 5.125" W
Shade Material
Glass

Description

The beautiful warmth of a modern gold finish lends subtle glam sophistication to this contemporary one-light wall sconce for the bath. It botanical silhouette is enhanced with a slim stem and defined with its delicately faceted opal glass shade. Casting bright ambiance and upward illumination, this fixture is perfect flanking a vanity or dressing space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.