Zoro Homepage

Oren 2-Light Vanity, 16 in W, Brushed Nickel

  • Mfr # 7004-2V-BN

  • Zoro # G216319726


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Number of Lights
2
Series
Oren
Width
16 in
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-2V-BN
Zoro #
G216319726
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Width
16 in
Height
10 in

Details

Number of Lights
2
Housing Finish
Brushed Nickel
Series
Oren
Shade Material
Glass
Item
Vanity
Dimmable
Yes
Watts
100W
Damp/Wet Rating
Damp
Standards
ETL
Housing Material
Steel
Bulb Base
Medium
Shade Finish
Matte Opal
Canopy/Backplate
6.25" L x 4.75" W

Description

Graceful style is embodied in this modern two-light vanity wall light. The sconce showcases unique matte opal glass shades with faceted details that create fresh, refined ambiance while beautifully diffusing illumination for tasks and ambiance. A brushed nickel finish is versatile and understated to complement in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.