
Oren 2-Light Vanity, 16 in W, Matte Black
Mfr # 7004-2V-MB
Zoro # G216319665
product price: $148.00
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Length
6.5 in
Series
Oren
Watts
100W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7004-2V-MB
Zoro #
G216319665
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
6.5 in
Height
10 in
Width
16 in
Details
Damp/Wet Rating
Damp
Series
Oren
Watts
100W
Dimmable
Yes
Number of Lights
2
Housing Material
Steel
Standards
ETL
Item
Vanity
Shade Material
Glass
Housing Finish
Matte Black
Shade Finish
Matte Opal
Canopy/Backplate
6.25" L x 4.75" W
Bulb Base
Medium
Description
Elongated matte opal glass shades capture attention with their unique shape, brining stylish flair to this modern two-light vanity wall sconce. Perfect for both ambiance and tasks, it casts a rich glow and adds contrast with its matte black finish and simple steel framework. It's the perfect choice for a powder room or full bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.