
Oren 2-Light Vanity, 16 in W, Modern Gold
Mfr # 7004-2V-MGLD
Zoro # G416319908
product price: $166.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
2
Width
16 in
Length
6.5 in
Height
10 in
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7004-2V-MGLD
Zoro #
G416319908
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
16 in
Length
6.5 in
Height
10 in
Details
Item
Vanity
Housing Finish
Modern Gold
Number of Lights
2
Housing Material
Steel
Standards
ETL
Damp/Wet Rating
Damp
Series
Oren
Dimmable
Yes
Shade Material
Glass
Watts
100W
Bulb Base
Medium
Canopy/Backplate
6.25" L x 4.75" W
Shade Finish
Matte Opal
Description
Infuse warmth and character with a modern two-light vanity wall sconce. Designed for decorative impact, it features a modern gold finish that's rich and understated on a durable steel frame. Shades are tall and fresh, featuring a delicate faceted effect in matte opal glass that casts inviting illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.