Zoro Homepage

Oren 3-Light Vanity, 24 in W, Chrome

  • Mfr # 7004-3V-CH

  • Zoro # G416319922


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Series
Oren
Number of Lights
3
Length
6.5 in
Dimmable
Yes
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-3V-CH
Zoro #
G416319922
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Height
10 in
Width
24 in

Details

Series
Oren
Number of Lights
3
Dimmable
Yes
Item
Vanity
Watts
100W
Shade Material
Glass
Standards
ETL
Housing Finish
Chrome
Damp/Wet Rating
Damp
Housing Material
Steel
Bulb Base
Medium
Shade Finish
Matte Opal
Canopy/Backplate
9" L x 4.75" W

Description

The bright, gleaming chrome finish of this modern three-light vanity wall light adds updated reflectivity and airy flair in your bath. It's adorned with a trio of tall matte opal glass shades, each with a distinctive faceted look that brings subtle botanical flair in a primary or guest bath. A straight arm and understated frame complete the look with versatile appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.