Zoro Homepage

Oren 3-Light Vanity, 24 in W, Matte Black

  • Mfr # 7004-3V-MB

  • Zoro # G316319817


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Watts
100W
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-3V-MB
Zoro #
G316319817
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
10 in
Length
6.5 in
Width
24 in

Details

Dimmable
Yes
Watts
100W
Damp/Wet Rating
Damp
Shade Material
Glass
Number of Lights
3
Housing Material
Steel
Series
Oren
Housing Finish
Matte Black
Item
Vanity
Standards
ETL
Canopy/Backplate
9" L x 4.75" W
Shade Finish
Matte Opal
Bulb Base
Medium

Description

Capture the richness of clean, simple lines paired with elegant finishes on this modern three-light vanity wall light. In matte black, it adds bold contrast against most walls, ensuring eye-catching character. Three lights are surrounded with matte opal glass, casting bright, diffused illumination perfect for grooming and beauty tasks or ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.