Zoro Homepage

Oren 3-Light Vanity, 24 in W, Modern Gold

  • Mfr # 7004-3V-MGLD

  • Zoro # G816319874


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Width
24 in
Series
Oren
Length
6.5 in
Standards
ETL
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-3V-MGLD
Zoro #
G816319874
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
24 in
Length
6.5 in
Height
10 in

Details

Series
Oren
Standards
ETL
Housing Material
Steel
Item
Vanity
Housing Finish
Modern Gold
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
3
Watts
100W
Dimmable
Yes
Shade Finish
Matte Opal
Canopy/Backplate
9" L x 4.75" W
Bulb Base
Medium

Description

A modern gold finish sets a warm and inviting tone for this modern three-light vanity wall light. A clean, simple frame features a straight arm and steel construction for excellent durability and style. Shades are crafted in matte opal glass, each with a faceted detail and delicately rounded shape that's sure to enchant in a primary or guest bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.