Zoro Homepage

Oren 4-Light Vanity, 31 in W, Brushed Nickel

  • Mfr # 7004-4V-BN

  • Zoro # G516319907


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Watts
100W
Number of Lights
4
Shade Material
Glass
Damp/Wet Rating
Damp
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-4V-BN
Zoro #
G516319907
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
10 in
Length
6.5 in
Width
31 in

Details

Item
Vanity
Watts
100W
Number of Lights
4
Shade Material
Glass
Housing Finish
Brushed Nickel
Damp/Wet Rating
Damp
Dimmable
Yes
Series
Oren
Standards
ETL
Housing Material
Steel
Canopy/Backplate
9" L x 4.75" W
Shade Finish
Matte Opal
Bulb Base
Medium

Description

Tapering, faceted opal glass glows softly in this intriguing modern four-light vanity wall light. Perfect over a mirror, it features a clean profile with a brushed nickel finish over its steel frame, which includes a rectangular wall plate and straight arm. It's a subtle but refined upgrade perfect for understated spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.