
Oren 4-Light Vanity, 31 in W, Chrome
Mfr # 7004-4V-CH
Zoro # G416319793
product price: $284.00
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Series
Oren
Shade Material
Glass
Number of Lights
4
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7004-4V-CH
Zoro #
G416319793
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
31 in
Length
6.5 in
Height
10 in
Details
Standards
ETL
Series
Oren
Shade Material
Glass
Number of Lights
4
Item
Vanity
Damp/Wet Rating
Damp
Housing Material
Steel
Watts
100W
Dimmable
Yes
Housing Finish
Chrome
Shade Finish
Matte Opal
Canopy/Backplate
9" L x 4.75" W
Bulb Base
Medium
Description
The gleaming allure of a chrome finish adds a pop of character and depth to this modern four-light vanity wall light. Perfect for primary and guest suites, it features a rectangular wall plate and straight arm, with decorative vertical supports under its glass shades. Matte opal glass and delicate facets create a unique silhouette that's sure to add refined flair to your bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.