Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oren 4-Light Vanity, 31 in W, Matte Black

  • Mfr # 7004-4V-MB

  • Zoro # G516319808


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
6.5 in
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-4V-MB
Zoro #
G516319808
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
10 in
Length
6.5 in
Width
31 in

Details

Item
Vanity
Shade Material
Glass
Damp/Wet Rating
Damp
Number of Lights
4
Series
Oren
Dimmable
Yes
Housing Material
Steel
Watts
100W
Standards
ETL
Housing Finish
Matte Black
Canopy/Backplate
9" L x 4.75" W
Bulb Base
Medium
Shade Finish
Matte Opal

Description

Embrace modern simplicity with the clean lines and fresh finishes of a four-light vanity wall light. Matte opal glass sets the tone as it delivers bright, diffused illumination and offers subtle detail with its unique faceted profile. A matte black finish over a steel frame completes the look and offers compelling contrast and depth in your bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.