Zoro Homepage

Oren 4-Light Vanity, 31 in W, Modern Gold

  • Mfr # 7004-4V-MGLD

  • Zoro # G016319674


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Length
6.5 in
Series
Oren
Watts
100W
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-4V-MGLD
Zoro #
G016319674
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Width
31 in
Height
10 in

Details

Damp/Wet Rating
Damp
Series
Oren
Housing Finish
Modern Gold
Watts
100W
Standards
ETL
Item
Vanity
Housing Material
Steel
Shade Material
Glass
Number of Lights
4
Dimmable
Yes
Bulb Base
Medium
Canopy/Backplate
9" L x 4.75" W
Shade Finish
Matte Opal

Description

Inspired style infuses subtle character in a modern four-light vanity wall light. Perfect for the bath, it lends rich warmth with a modern gold finish over its durable steel framework. Four tall, tapering shades are crafted with a faceted detail in matte opal glass, casting bright, diffused illumination that delivers lovely illumination for ambiance and tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.