Zoro Homepage

Oren 5-Light Chandelier, 25 in W, Modern Gold

  • Mfr # 7004-5MGLD

  • Zoro # G916319699


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Series
Oren
Length
25 in
Fixture Wattage
100W
Material
Steel
Height
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-5MGLD
Zoro #
G916319699
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
25 in
Height
18.25 in
Width
25 in

Details

Series
Oren
Fixture Wattage
100W
Material
Steel
Item
Chandelier
Housing Finish
Modern Gold
Shade Material
Glass
Lamp Base
Medium
Dimmable
Yes
Number of Lights
5
Standards
ETL
Shade Finish
Matte Opal
Canopy/Backplate
5.125" L x 5.125" W
Rated Location
Damp

Description

Set a sophisticated ambiance with this modern five-light chandelier as it casts inviting illumination over your entry or dining room. It's a clean-lined profile crafted in steel, complete with a modern gold finish that lends richness and warmth to your home. Each light is enhanced with a lovely opal glass shade with a tapering tulip inspired silhouette with delicate faceting that adds unique flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.