Zoro Homepage

Oren 5-Light Vanity, 38 in W, Brushed Nickel

  • Mfr # 7004-5V-BN

  • Zoro # G516319716


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Number of Lights
5
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-5V-BN
Zoro #
G516319716
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
10 in
Width
38 in
Length
6.5 in

Details

Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Housing Finish
Brushed Nickel
Number of Lights
5
Damp/Wet Rating
Damp
Watts
100W
Standards
ETL
Series
Oren
Item
Vanity
Shade Finish
Matte Opal
Canopy/Backplate
9" L x 4.75" W
Bulb Base
Medium

Description

Classic meets contemporary in a modern five-light vanity wall light that's perfect for a refined bath. A brushed nickel finish sets the tone, while unique opal glass shades cast bright, diffused illumination that's perfect for all your daily tasks and rituals. A clean-lined silhouette is crafted in steel for excellent durability and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.