Zoro Homepage

Oren 5-Light Vanity, 38 in W, Chrome

  • Mfr # 7004-5V-CH

  • Zoro # G416319663


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Height
10 in
Shade Material
Glass
Housing Material
Steel
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-5V-CH
Zoro #
G416319663
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Height
10 in
Width
38 in

Details

Housing Finish
Chrome
Shade Material
Glass
Housing Material
Steel
Item
Vanity
Damp/Wet Rating
Damp
Standards
ETL
Watts
100W
Dimmable
Yes
Series
Oren
Number of Lights
5
Canopy/Backplate
9" L x 4.75" W
Shade Finish
Matte Opal
Bulb Base
Medium

Description

Capture restoration aesthetics to enhance a modern space with this five-light vanity wall light. Perfect for the bath, it sets a sophisticated tone with uniquely shaped matte opal glass shades that cast diffused, bright illumination for all your grooming and beauty tasks. A chrome finish gleams in the light and emphasizes a clean, crisp silhouette.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.