Zoro Homepage

Oren 5-Light Vanity, 38 in W, Matte Black

  • Mfr # 7004-5V-MB

  • Zoro # G516319884


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Length
6.5 in
Dimmable
Yes
Width
38 in
Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-5V-MB
Zoro #
G516319884
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Width
38 in
Height
10 in

Details

Shade Material
Glass
Dimmable
Yes
Watts
100W
Item
Vanity
Damp/Wet Rating
Damp
Number of Lights
5
Series
Oren
Standards
ETL
Housing Material
Steel
Housing Finish
Matte Black
Canopy/Backplate
9" L x 4.75" W
Shade Finish
Matte Opal
Bulb Base
Medium

Description

Upgrade your bath with the classical design underpinning this stylish five-light vanity wall light. It echoes a modern minimalist sentiment with a clean-lined silhouette and rich matte black finish, which ensures depth and contrast. Five shades are tall, tapering opal glass, creating softly diffused illumination for all your daily rituals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.