Zoro Homepage

Oren 5-Light Vanity, 38 in W, Modern Gold

  • Mfr # 7004-5V-MGLD

  • Zoro # G716319851


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Dimmable
Yes
Length
6.5 in
Height
10 in
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-5V-MGLD
Zoro #
G716319851
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
6.5 in
Height
10 in
Width
38 in

Details

Item
Vanity
Shade Material
Glass
Dimmable
Yes
Housing Finish
Modern Gold
Number of Lights
5
Watts
100W
Series
Oren
Damp/Wet Rating
Damp
Housing Material
Steel
Standards
ETL
Shade Finish
Matte Opal
Bulb Base
Medium
Canopy/Backplate
9" L x 4.75" W

Description

Restoration aesthetics blend with a warm modern gold finish to embellish the clean-lined frame of this five-light vanity bath wall light. It's a rich, inviting design that showcases straight lines and right angles, paired perfectly with tapering, faceted opal glass shades that add unique character and beautiful illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.