Zoro Homepage

Oren 8-Light Linear Chandelier, 17.5 in W, Modern Gold

  • Mfr # 7004-8L-MGLD

  • Zoro # G816319768


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
8
Series
Oren
Dimmable
Yes
Height
8.25 in
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-8L-MGLD
Zoro #
G816319768
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
8.25 in
Width
17.5 in
Length
41.75 in

Details

Number of Lights
8
Series
Oren
Dimmable
Yes
Bulb Base Type
Medium
Light Bulb Wattage
60W
Shade Material
Glass
Frame Material
Steel
Item
Linear Chandelier
Frame Finish
Modern Gold
Standards
ETL
Canopy/Backplate
15" L x 4.75" W
Shade Finish
Matte Opal
Rated Location
Damp

Description

Amplify restoration ambiance with the timeless nature of this modern eight-light linear chandelier. In rich modern gold finishing over a steel frame, it captures a sense of vintage character while offering a chic complement to contemporary living. Its linear silhouette is ideal for a kitchen island or dining table and matte opal glass shades ensure beautiful, inviting illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.