Zoro Homepage

Orion 1 Light Wall Sconce, 4.75in. W x 5.25in. L, Chrome

  • Mfr # 1102-1S-CH

  • Zoro # G712674664


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
9.5 in
Width
4.75 in
Dimmable
Dimmable
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-1S-CH
Zoro #
G712674664
UPC #
685659200164
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.75 in
Length
5.25 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Chrome
Item
Wall Sconce
Series
Orion
Standards
UL/ CUL Certified
Lamp Type
Medium
Lamp Watts
60W
Shade Material
Glass
Location Rating
Damp
Frame Material
Steel
Number of Lights
1
Shade Finish
Opal Etched

Description

The Orion vanity series is enhanced by a flourish at the top of each frosted glass shade that brings a delicate design sensibility. Orion can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Fall in love with the charming scalloped glass detail featured on this modern one-light wall sconce. The opal etched glass diffuses illumination with a chrome finish wall plate and arm adds decorative detail with charming trim that introduces a hint of vintage allure. Perfect for an entry, living room, or bath.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.