Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orion 1 Light Wall Sconce, 4.75in. W x 5.25in. L, Matte Black

  • Mfr # 1102-1S-MB

  • Zoro # G612674535


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Height
9.5 in
Width
4.75 in
Dimmable
Dimmable
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-1S-MB
Zoro #
G612674535
UPC #
685659200171
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.75 in
Length
5.25 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Matte Black
Item
Wall Sconce
Lamp Watts
60W
Series
Orion
Lamp Type
Medium
Standards
UL/ CUL Certified
Location Rating
Damp
Shade Finish
Opal Etched
Frame Material
Steel
Number of Lights
1
Shade Material
Glass

Description

The Orion vanity series is enhanced by a flourish at the top of each frosted glass shade that brings a delicate design sensibility. Orion can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.A decorative flourish and scalloped detail highlight this modern one-light wall sconce from the Orion collection. In matte black, it's a strong statement piece in any setting, offering soft illumination with etched opal glass that creates a refined sense of delicacy.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.