Orion 1 Light Wall Sconce, 4.75in. W x 5.25in. L, Modern Gold

  • Mfr # 1102-1S-MGLD

  • Zoro # G312674613


product price: $110.19
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Length
5.25 in
Standards
UL/ CUL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-1S-MGLD
Zoro #
G312674613
UPC #
685659200188
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.75 in
Length
5.25 in

Details

Mounting Type
Dual Mount
Dimmable
Dimmable
Finish
Modern Gold
Item
Wall Sconce
Standards
UL/ CUL Certified
Lamp Watts
60W
Lamp Type
Medium
Series
Orion
Location Rating
Damp
Frame Material
Steel
Shade Finish
Opal Etched
Number of Lights
1
Shade Material
Glass

Description

The Orion vanity series is enhanced by a flourish at the top of each frosted glass shade that brings a delicate design sensibility. Orion can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Step up the stylish presentation of your lighting with a modern one-light wall sconce. Pairing a modern gold finish and decorative flourishes, it's the perfect choice for a refined living space, bedroom, or bath, creating a hint of vintage romance and charm with scalloped glass and its eye-catching arm and wall plate. Opal etched glass shades the light and ensures a soft, inviting look and feel.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.