Zoro Homepage

Orion 2 Light Vanity, 13.75in. W x 44in. L, Matte Black

  • Mfr # 1102-2V-MB

  • Zoro # G712674534


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
44 in
Width
13.75 in
Lamp Type
Medium
Mounting
Dual Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-2V-MB
Zoro #
G712674534
UPC #
685659200218
Country of Origin
China

Dimensions

Height
9.5 in
Length
44 in
Width
13.75 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
2
Collection Name
Orion
Shade Material
Glass
Finish
Matte Black
Dimmable
Dimmable
Standards
UL/ CUL Certified
Lamp Watts
60W
Frame Material
Steel
Location Rating
Damp
Shade Finish
Opal Etched

Description

The Orion vanity series is enhanced by a flourish at the top of each frosted glass shade that brings a delicate design sensibility. Orion can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.A pair of scalloped opal etched glass shades bring romantic elegance to a modern two-light vanity sconce. Designed for bright, diffused illumination, it pairs an oval wall plate with decorative arms and flourishes over its shades, offering eye-catching character at your vanity. A matte black finish is a lovely addition to steel construction, creating a strong, robust look and feel in your bath.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.