Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orion 3 Light Vanity, 22in. W x 5.25in. L, Brushed Nickel

  • Mfr # 1102-3V-BN

  • Zoro # G312674682


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
5.25 in
Width
22 in
Lamp Type
Medium
Mounting
Dual Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-3V-BN
Zoro #
G312674682
UPC #
685659200232
Country of Origin
China

Dimensions

Height
9.5 in
Length
5.25 in
Width
22 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
3
Collection Name
Orion
Shade Material
Glass
Standards
UL/ CUL Certified
Finish
Brushed Nickel
Dimmable
Dimmable
Lamp Watts
60W
Frame Material
Steel
Shade Finish
Opal Etched
Location Rating
Damp

Description

The Orion vanity series is enhanced by a flourish at the top of each frosted glass shade that brings a delicate design sensibility. Orion can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.A trio of scalloped opal glass shades creates a fresh, refined flair for a modern three-light vanity fixture. Perfect over a mirror, it features a chic brushed nickel finish and plenty of decorative allure with a stepped oval wall plate and decorative finials over each shade. Opal glass diffuses light beautifully for all your grooming rituals.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.