Zoro Homepage

Orion 4 Light Vanity, 31.25in. W x 63.5in. L, Matte Black

  • Mfr # 1102-4V-MB

  • Zoro # G512674635


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
63.5 in
Width
31.25 in
Lamp Type
Medium
Mounting
Dual Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-4V-MB
Zoro #
G512674635
UPC #
685659200294
Country of Origin
China

Dimensions

Height
9.5 in
Length
63.5 in
Width
31.25 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
4
Collection Name
Orion
Shade Material
Glass
Dimmable
Dimmable
Standards
UL/ CUL Certified
Lamp Watts
60W
Finish
Matte Black
Shade Finish
Opal Etched
Location Rating
Damp
Frame Material
Steel

Description

The Orion vanity series is enhanced by a flourish at the top of each frosted glass shade that brings a delicate design sensibility. Orion can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Matte black creates a sense of drama for a modern four-light vanity fixture. Ideal for your contemporary bath, it's a strong, refined look that pairs an oval wall plate with decorative flourishes over opal etched glass. Delicate scalloping adds decorative appeal to its four shades, which ensure soft, bright illumination for your space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.