Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orion 4 Light Vanity, 31.25in. W x 63.5in. L, Modern Gold

  • Mfr # 1102-4V-MGLD

  • Zoro # G112674653


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Length
63.5 in
Width
31.25 in
Lamp Type
Medium
Mounting
Dual Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-4V-MGLD
Zoro #
G112674653
UPC #
685659200300
Country of Origin
China

Dimensions

Height
9.5 in
Length
63.5 in
Width
31.25 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
4
Collection Name
Orion
Shade Material
Glass
Standards
UL/ CUL Certified
Finish
Modern Gold
Lamp Watts
60W
Dimmable
Dimmable
Frame Material
Steel
Location Rating
Damp
Shade Finish
Opal Etched

Description

The Orion vanity series is enhanced by a flourish at the top of each frosted glass shade that brings a delicate design sensibility. Orion can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Appreciate the delicate design and warm modern gold finish featured on this modern four-light vanity fixture. Designed to elevate surrounding decor, it boasts a decorative oval wall plate and flourishes over its shades, creating a refined look and feel over any vanity. Opal etched glass is delicately scalloped to create a touch of movement and energy, ideal for a sophisticated bathroom space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.