Orion 5 Light Vanity, 40.25in. W x 9.5in. H, Modern Gold

  • Mfr # 1102-5V-MGLD

  • Zoro # G312674606


product price: $500.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
40.25 in
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-5V-MGLD
Zoro #
G312674606
UPC #
685659200348
Country of Origin
China

Dimensions

Height
9.5 in
Width
40.25 in

Details

Item
Vanity
Lamp Type
Medium
Mounting
Dual Mount
Number of Lights
5
Collection Name
Orion
Shade Material
Glass
Standards
UL/ CUL Certified
Lamp Watts
60W
Finish
Modern Gold
Dimmable
Dimmable
Frame Material
Steel
Shade Finish
Opal Etched
Location Rating
Damp

Description

The Orion vanity series is enhanced by a flourish at the top of each frosted glass shade that brings a delicate design sensibility. Orion can be ordered in a choice of Brushed Nickel, Matte Black, Chrome, and Modern Gold finishes.Refinement is the watchword of a modern five-light vanity fixture. Designed for the Orion collection, it emphasizes elegant romanticism with delicately scalloped details on opal etched glass shades and decorative flourishes perched above. Its modern gold finish adds the right touch of warmth and sophistication, perfect for a gorgeous bathroom remodel.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.