Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orsay 1 Light Pendant, Matte Black & Clear

  • Mfr # 1941P15-MB

  • Zoro # G205840378


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Height
19.75"
Length
15"
Width
15"
Number of Lights
1
Style
Transitional, traditional, contemporary, moern, mid-centry, urban
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1941P15-MB
Zoro #
G205840378
UPC #
685659175417
Country of Origin
China

Dimensions

Height
19.75"
Length
15"
Width
15"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
Transitional, traditional, contemporary, moern, mid-centry, urban
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Series
Orsay
Dimmable
Yes
Watts
100
Standards
CUL/cETLu
Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

Create charm and personality in the kitchen with a pendant light in a matte black finish. A bird cage silhouette brings an alluring and airy display with steel construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.