Zoro Homepage

Osono 2 Light Vanity, Brushed Nickel & Clear

  • Mfr # 1924-2V-BN-LED

  • Zoro # G805834791


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Length
7.25"
Width
14.25"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1924-2V-BN-LED
Zoro #
G805834791
UPC #
685659080537
Country of Origin
China

Dimensions

Height
7.25"
Length
7.25"
Width
14.25"
Canopy Dimensions
6-1/4 in x 3-1/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
modern; urban; metropolitan; contemporary
Shade Material
Glass
Color Temp.
3000K
Standards
CUL/cETLu
Lamp Watts
8
Dimmable
Yes
Series
Osono
Housing Material
Steel
Color Rendering Index
Greater than 90
Source Lumens
1200
Rated Location
Damp
Delivered Lumens
1104
Shade Finish
Clear
Bulb Base
LED-Integrated

Description

A modern bath space comes to life with the elegance and romance of this two-light vanity. Brushed nickel finish steel blends beautifully with delicate clear glass that forms stylish orb-shaped shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.