Zoro Homepage

Osono 2 Light Vanity, Chrome & Clear

  • Mfr # 1924-2V-CH-LED

  • Zoro # G905834790


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Length
7.25"
Width
14.25"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1924-2V-CH-LED
Zoro #
G905834790
UPC #
685659080544
Country of Origin
China

Dimensions

Height
7.25"
Length
7.25"
Width
14.25"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
modern; urban; metropolitan; contemporary
Shade Material
Glass
Color Temp.
3000K
Lamp Watts
8
Dimmable
Yes
Housing Material
Steel
Series
Osono
Standards
CUL/cETLu
Bulb Base
LED-Integrated
Color Rendering Index
Greater than 90
Delivered Lumens
1104
Shade Finish
Clear
Rated Location
Damp
Source Lumens
1200

Description

Draw attention to a carefully chosen vanity with this gorgeous steel bath fixture. Contemporary and outspoken, its orb-shaped clear glass shades and shiny chrome finish steel plate and trim deliver an enticing look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.