Zoro Homepage

Osono 5 Light Vanity, Brushed Nickel & Clear

  • Mfr # 1924-5V-BN-LED

  • Zoro # G705834853


product price: $596.00
/ea
Free Shipping & Returns

Key Features

Height
7.25"
Length
7.25"
Width
41.1"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1924-5V-BN-LED
Zoro #
G705834853
UPC #
685659080599
Country of Origin
China

Dimensions

Height
7.25"
Length
7.25"
Width
41.1"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
modern; urban; metropolitan; contemporary
Shade Material
Glass
Color Temp.
3000K
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
8
Series
Osono
Source Lumens
3000
Rated Location
Damp
Delivered Lumens
2760
Color Rendering Index
Greater than 90
Bulb Base
LED-Integrated
Shade Finish
Clear

Description

Make this five-light vanity fixture a marquee element of a custom master bath design. Romantic and artistic, its orb-shaped delicate glass shades blend with sleek brushed nickel finish steel to offer a compelling look as well as energy-saving integrated LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.