Outdoor Outdoor Posts + Hardware, 3-Light, 22.75 In.W x 15.75 In.H, Black/

  • Mfr # 501-3BK

  • Zoro # G011672859


product price:  $380.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Outdoor
Lamp Included
No
Length
22.75"
Number of Lamps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-3BK
Zoro #
G011672859
UPC #
685659189940
Country of Origin
China

Dimensions

Length
22.75"
Width
22.75 in
Height
15.75 in
Cord/Wire Length
110"

Details

Item
Outdoor Posts + Hardware
Finish
Black
Series
Outdoor
Lamp Included
No
Number of Lamps
3
Housing Material
Aluminium
Rated Location
Wet
Collection
Outdoor
Frame Material
Aluminium
Frame Finish
Black
Location Rating
Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.