Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Outdoor Posts + Hardware, 4-Light, 22.75 In.W x 25.75 In.H, Black/

  • Mfr # 501-4BK

  • Zoro # G111672841


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminium
Number of Lamps
4
Lamp Included
No
Length
22.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501-4BK
Zoro #
G111672841
UPC #
685659169539
Country of Origin
China

Dimensions

Width
22.75 in
Length
22.75"
Height
25.75 in
Cord/Wire Length
110"

Details

Item
Outdoor Posts + Hardware
Finish
Black
Housing Material
Aluminium
Number of Lamps
4
Lamp Included
No
Series
Outdoor
Rated Location
Wet
Frame Finish
Black
Frame Material
Aluminium
Location Rating
Wet
Collection
Outdoor
Coastal Item
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.