Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Post Outdoor Post, Black

  • Mfr # 518P-BK

  • Zoro # G305836837


product price: $593.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
11.5"
Width
11.5"
Height
96"
Housing Material
Aluminum
Fixture Housing Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
518P-BK
Zoro #
G305836837
UPC #
685659011920
Country of Origin
China

Dimensions

Length
11.5"
Width
11.5"
Height
96"

Details

Item
Outdoor Post
Housing Material
Aluminum
Fixture Housing Finish
Black
Series
Outdoor Post
Housing Finish
Black
Watts
W
Fixture Housing Material
Aluminum
Dimmable
Yes

Description

This cast aluminum outdoor post is finished in black and has a standard 3” OD and will fit most outdoor fixtures with a 3” fitter. Also, the post can be cut to suit desired height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.