
Outdoor Post Outdoor Post, -Light, 10 In.W x 96 In.H, Black/
Mfr # 5011P-BK
Zoro # G411672817
product price: $556.00
/ea
Free Shipping & Returns
Key Features
Lamp Included
No
Collection
Outdoor Post
Frame Finish
Black
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5011P-BK
Zoro #
G411672817
UPC #
685659194395
Country of Origin
China
Dimensions
Width
10 in
Height
96 in
Details
Item
Outdoor Post
Lamp Included
No
Collection
Outdoor Post
Frame Finish
Black
Frame Material
Aluminum
Description
A decorative base adds depth and dimension to a modern metal outdoor light post. It features durable aluminum construction with a classic black finish that ensures timeless appeal in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.