
Outdoor Post Outdoor Post, -Light, 3 In.W x 97 In.H, Black/
Mfr # 5009P96-BK
Zoro # G211672871
product price: $276.00
/ea
Free Shipping & Returns
Key Features
Width
3 in
Lamp Included
No
Collection
Outdoor Post
Frame Material
Aluminum
Frame Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5009P96-BK
Zoro #
G211672871
UPC #
685659194173
Country of Origin
China
Dimensions
Width
3 in
Height
97 in
Details
Item
Outdoor Post
Lamp Included
No
Collection
Outdoor Post
Frame Material
Aluminum
Frame Finish
Black
Description
Use this modern metal outdoor light post to cast a warm glow over a walkway or through the garden, enhancing the ambiance and curb appeal of your home. It features durable aluminum construction with a classic black finish that ensures timeless appeal in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.