Zoro Homepage

Outdoor Post Outdoor Post, -Light, 9 In.W x 75.75 In.H, Black/

  • Mfr # 5012P-BK

  • Zoro # G511672861


product price: $426.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Frame Material
Aluminum
Frame Finish
Black
Collection
Outdoor Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5012P-BK
Zoro #
G511672861
UPC #
685659194401
Country of Origin
China

Dimensions

Height
75.75 in
Width
9 in

Details

Item
Outdoor Post
Lamp Included
No
Frame Material
Aluminum
Frame Finish
Black
Collection
Outdoor Post

Description

A classic base adds versatile appeal to the crisp, clean style of a modern metal outdoor light post. It features durable aluminum construction with a classic black finish that ensures timeless appeal in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.