Paloma Pendant, 1-Light, 14 In.W x 6.25 In.H, Brushed Nickel/Clear

  • Mfr # 821P14-BN

  • Zoro # G911799588


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Height
6.25 in
Length
14"
Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821P14-BN
Zoro #
G911799588
UPC #
685659180633
Country of Origin
China

Dimensions

Height
6.25 in
Length
14"
Width
14 in
Canopy Dimensions
5x5
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Lamp Watts
100
Series
Paloma
Lamp Included
No
Dimmable
Yes
Watts
100 W
Standards
CUL/cETLu
Material
Steel
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Frame Material
Steel
Location Rating
Damp
Frame Finish
Brushed Nickel
Shade Finish/Color
Clear

Description

A disc of smooth, clear glass ensures bright illumination from this modern one-light pendant from the Paloma collection. Adding an element of nostalgia and craftsmanship in any room, the fixture pairs a sleek brushed nickel finish with a simple, clean silhouette that promises bright illumination in a stylish but understated profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.