
Paloma Pendant, 1-Light, 24 In.W x 6.75 In.H, Brushed Nickel/Clear
Mfr # 821P24-BN
Zoro # G211799493
product price:Â $526.00
/ea
Free Shipping & Returns
Key Features
Height
6.75 in
Length
24"
Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
821P24-BN
Zoro #
G211799493
UPC #
685659180671
Country of Origin
China
Dimensions
Height
6.75 in
Length
24"
Width
24 in
Canopy Dimensions
5x5
Cord/Wire Length
110"
Chain Length
Rods: 2x24" + 2x12" + 1x6" + 1x3"
Description
Smooth, clear glass creates a wide disc to deliver the true illumination of this modern one-light pendant. Delivering a compelling mix of whimsy and retro ambiance in any room, the fixture pairs a sleek brushed nickel finish with a simple, clean silhouette that promises bright illumination in a stylish but understated profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.