Paloma Pendant, 1-Light, 24 In.W x 6.75 In.H, Brushed Nickel/Gloss Opal

  • Mfr # 820P24-BN

  • Zoro # G911799427


product price:  $484.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Length
24"
Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820P24-BN
Zoro #
G911799427
UPC #
685659180596
Country of Origin
China

Dimensions

Height
6.75 in
Length
24"
Width
24 in
Cord/Wire Length
110"
Canopy Dimensions
5x5
Chain Length
Rods: 2x24" + 2x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Watts
100 W
Series
Paloma
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Lamp Included
No
Lamp Watts
100
Rated Location
Damp
Shade Finish
Gloss Opal
Bulb Base
Medium
Frame Material
Steel
Location Rating
Damp
Frame Finish
Brushed Nickel
Shade Finish/Color
Gloss Opal

Description

Smooth, glossy opal glass creates a wide disc to diffuse the illumination from this modern one-light pendant. Dramatic in any room, the fixture pairs a sleek brushed nickel finish with a simple, clean silhouette that promises bright illumination in a stylish but understated profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.