Paloma Pendant, 1-Light, 24 In.W x 6.75 In.H, Matte Black/Gloss Opal

  • Mfr # 820P24-MB

  • Zoro # G811799428


product price:  $458.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Length
24"
Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820P24-MB
Zoro #
G811799428
UPC #
685659180626
Country of Origin
China

Dimensions

Height
6.75 in
Length
24"
Width
24 in
Canopy Dimensions
5x5
Cord/Wire Length
110"
Chain Length
Rods: 2x24" + 2x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Modern, Contemporary, Transitional, Coastal
Collection Name
Paloma
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Material
Steel
Lamp Watts
100
Series
Paloma
Standards
CUL/cETLu
Lamp Included
No
Watts
100 W
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Gloss Opal
Rated Location
Damp
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
Gloss Opal
Frame Finish
Matte Black

Description

Smooth, glossy opal glass creates a wide disc to diffuse the illumination from this modern one-light pendant. Dramatic in any room, the fixture pairs a crisp matte black finish with a simple, clean silhouette that promises bright illumination in a stylish but understated profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.