Zoro Homepage

Parsons 1 Light Pendant, Matte Black, Olde Brass & Opal

  • Mfr # 477P10-MB-OBR

  • Zoro # G105841093


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Length
10"
Number of Lights
1
Style
Modern, Transitional, Mid-century, Retro
Shade Material
Glass
Finish
Matte Black + Olde Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477P10-MB-OBR
Zoro #
G105841093
UPC #
685659148367
Country of Origin
China

Dimensions

Height
11.25"
Length
10"
Width
10"
Cord/Wire Length
110 in
Canopy Dimensions
6 in x 6 in

Details

Number of Lights
1
Style
Modern, Transitional, Mid-century, Retro
Shade Material
Glass
Item
Pendant
Finish
Matte Black + Olde Brass
Watts
60
Material
Steel
Standards
CUL/cETLu
Series
Parsons
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Opal

Description

Clean, crisp lines and a slender design are the hallmarks of this one-light pendant for your home. It's fashioned with a matte black and olde brass finish and a round opal shade for the warm glow you're looking for. This elegant light is perfect for the dining room, foyer, bedroom, or home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.