Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parsons 1 Light Wall Sconce, Matte Black, Olde Brass & Opal

  • Mfr # 477-1S-MB-OBR

  • Zoro # G005841124


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Matte Black + Olde Brass
Series
Parsons
Length
10.5"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-1S-MB-OBR
Zoro #
G005841124
UPC #
685659148206
Country of Origin
China

Dimensions

Height
7.75"
Width
6"
Length
10.5"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Matte Black + Olde Brass
Item
Wall Sconce
Series
Parsons
Housing Material
Steel
Lamp Watts
60
Standards
CUL/cETLu
Bulb Base
Candelabra
Number of Lights
1
Shade Material
Glass
Shade Finish
Opal
Frame Material
Steel
Rated Location
Damp

Description

Add this one-light wall sconce to your home for a warm, rich ambiance. It features a matte black and olde brass finish with an opal glass shade that delivers a warm glow. Install it in a bathroom, powder room, bedroom, or even hallway for a splash of understated panache with a contemporary edge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.