Zoro Homepage

Parsons 2 Light Vanity, Matte Black & Clear

  • Mfr # 477-2V-MB-BN

  • Zoro # G205834698


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
10.5"
Width
16"
Housing Finish
Matte Black
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-2V-MB-BN
Zoro #
G205834698
UPC #
685659148213
Country of Origin
China

Dimensions

Height
7.75"
Length
10.5"
Width
16"
Canopy Dimensions
15 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
2
Style
Modern, Transitional, Mid-century, Retro
Shade Material
Glass
Housing Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Lamp Watts
60
Series
Parsons
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Damp

Description

Upgrade the ambiance of your home with this clean, crisp two-light vanity. It's crafted with a matte black and brushed nickel finish and clear glass shades that deliver plenty of radiance. It's ideal for a bathroom, powder room, or bedroom with its mix of modern glam and edginess.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.