Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parsons 3 Light Semi Flush Mount, Matte Black & Clear

  • Mfr # 477-3SF-MB-BN

  • Zoro # G805841140


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear
Height
14 in
Standards
CUL/cETLu
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-3SF-MB-BN
Zoro #
G805841140
UPC #
685659148398
Country of Origin
China

Dimensions

Height
14 in
Width
22 in
Length
22 in
Canopy Dimensions
6 in x 6 in

Details

Fixture Series
Parsons
Item
Semi Flush Mount
Finish
Matte Black
Glass Color
Clear
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Bulb Base
Candelabra
Rated Location
Damp
Dimmable
Yes
Frame Material
Steel
Shade Finish
Clear
Bulb Wattage
60 W
Shade Material
Glass
Frame Finish
Matte Black and Brushed Nickel

Description

Enhance your home lighting options with this clean, crisp three-light semi-flush mount light. It's fashioned with a matte black and brushed nickel finish and clear glass shades that deliver all the light you want. It will add a touch of ambient brilliance to any space in the home,whether it be a bathroom, bedroom, hallway, kitchen or dining room

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.