Zoro Homepage

Parsons 3 Light Vanity, Matte Black & Clear

  • Mfr # 477-3V-MB-BN

  • Zoro # G005834775


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
10.5"
Width
24"
Housing Finish
Matte Black
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-3V-MB-BN
Zoro #
G005834775
UPC #
685659148237
Country of Origin
China

Dimensions

Height
7.75"
Length
10.5"
Width
24"
Canopy Dimensions
23 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
Modern, Transitional, Mid-century, Retro
Shade Material
Glass
Lamp Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Series
Parsons
Shade Finish
Clear
Bulb Base
Candelabra
Rated Location
Damp

Description

Upgrade the ambiance of your home with this clean, crisp three-light vanity. It's crafted with a matte black and brushed nickel finish and clear glass shades that deliver plenty of radiance. You'll love how it's a perfect fit for a bathroom, powder room, or bedroom with its mix of modern glam and edginess.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.