Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parsons 3 Light Vanity, Matte Black, Olde Brass & Opal

  • Mfr # 477-3V-MB-OBR

  • Zoro # G705834747


product price: $286.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
10.5"
Housing Finish
Matte Black + Olde Brass
Number of Lights
3
Style
Modern, Transitional, Mid-century, Retro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-3V-MB-OBR
Zoro #
G705834747
UPC #
685659148244
Country of Origin
China

Dimensions

Height
7.75"
Length
10.5"
Width
24"
Canopy Dimensions
23 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black + Olde Brass
Number of Lights
3
Style
Modern, Transitional, Mid-century, Retro
Shade Material
Glass
Housing Material
Steel
Dimmable
Yes
Series
Parsons
Standards
CUL/cETLu
Lamp Watts
60
Rated Location
Damp
Bulb Base
Candelabra
Shade Finish
Opal

Description

Upgrade the ambiance of your home with this gorgeous three-light vanity. It's crafted with a matte black and olde brass finish and opal shades that deliver a warm radiance. You'll love how it's a perfect fit for a bathroom, powder room or bedroom with its mix of modern panache and old school lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.