Zoro Homepage

Parsons 4 Light Vanity, Matte Black & Clear

  • Mfr # 477-4V-MB-BN

  • Zoro # G705834822


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
10.5"
Width
33.25"
Housing Finish
Matte Black
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-4V-MB-BN
Zoro #
G705834822
UPC #
685659148251
Country of Origin
China

Dimensions

Height
7.75"
Length
10.5"
Width
33.25"
Canopy Dimensions
32 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
4
Style
Modern, Transitional, Mid-century, Retro
Shade Material
Glass
Standards
CUL/cETLu
Series
Parsons
Lamp Watts
60
Dimmable
Yes
Housing Material
Steel
Shade Finish
Clear
Bulb Base
Candelabra
Rated Location
Damp

Description

Transform the look of your home with this clean, crisp four-light vanity. It's crafted with a matte black and brushed nickel finish and clear glass shades that deliver plenty of radiance. You'll love how it's a perfect fit for a master bathroom or powder room with its mix of modern glam and edginess.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.